missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ ASTM™ Specific Gravity Hydrometers for Liquids Lighter than Water
Accuracy of hydrometer meets or exceeds ASTM™ E 100 specifications.
Description
Accuracy of hydrometer meets or exceeds ASTM™ E 100 specifications.
- Use Cylinder 08-530K
- Temperature of standardization: 60°F
Order Info
A certificate of calibration is available; simply add the letter C to the end of the catalog number when ordering.
Compliance
Calibrated according to ASTM™ E 126 specifications
Chemical Identifiers
| 60°F |
Specifications
| 85H | |
| ASTM E126 | |
| Soda Lime Glass | |
| 0.800 to 0.850 ASTM 85H-62 | |
| 60°F |
| 0.0005 | |
| 330 mm | |
| Liquids heavier than Water | |
| 275 mL |