missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ ASTM™ Specific Gravity 275mL Hydrometers for Liquids Heavier than Water

Accuracy meets or exceeds ASTM E 100 specifications.

 View more versions of this product

Catalog No. 116037K


Only null left

Description

Description

Accuracy meets or exceeds ASTM E 100 specifications.

  • Temperature of standardization: 60°F
  • Division: 0.0005
  • Length: 330mm

Compliance

Calibrated according to ASTM™ E 126 specifications.

Specifications

Chemical Identifiers

0.0005
Liquids heavier than Water
60°F
330 mm
275 mL

Specifications

120H
ASTM E126
Liquids heavier than Water
275 mL
0.0005
330 mm
1.45 to 1.50 ASTM 120H-62
60°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions