missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ ASTM™ Specific Gravity 275mL Hydrometers for Liquids Heavier than Water

Catalog No. 116034HC
Change view
Click to view available options
ASTM Number:
111H
112H
113H
114H
115H
116H
117H
118H
119H
120H
89H
90H
Certifications/Compliance:
3-point Cert, ASTM E126, E100-14 T1
ASTM E126
ASTM E126, ASTM E100-14 Table 1
Specific Gravity Range:
1.00 to 1.05 ASTM 111H-62
1.00 to 1.05 ASTM 89H-62
1.05 to 1.10 ASTM 112H-62
1.05 to 1.10 ASTM 90H-62
1.10 to 1.15 ASTM 113H-62
1.15 to 1.20 ASTM 114H-62
1.20 to 1.25 ASTM 115H-62
1.25 to 1.30 ASTM 116H-62
1.30 to 1.35 ASTM 117H-62
1.35 to 1.40 ASTM 118H-62
1.40 to 1.45 ASTM 119H-62
1.45 to 1.50 ASTM 120H-62
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. ASTM Number Certifications/Compliance Specific Gravity Range
116034HC 89H 3-point Cert, ASTM E126, E100-14 T1 1.00 to 1.05 ASTM 89H-62
116037AC 111H 3-point Cert, ASTM E126, E100-14 T1 1.00 to 1.05 ASTM 111H-62
116037L 119H ASTM E126, ASTM E100-14 Table 1 1.40 to 1.45 ASTM 119H-62
116034J 90H ASTM E126 1.05 to 1.10 ASTM 90H-62
116034H 89H ASTM E126 1.00 to 1.05 ASTM 89H-62
116037C 113H ASTM E126 1.10 to 1.15 ASTM 113H-62
116037A 111H ASTM E126 1.00 to 1.05 ASTM 111H-62
116037B 112H ASTM E126 1.05 to 1.10 ASTM 112H-62
116037D 114H ASTM E126 1.15 to 1.20 ASTM 114H-62
116037E 115H ASTM E126 1.20 to 1.25 ASTM 115H-62
116037F 116H ASTM E126 1.25 to 1.30 ASTM 116H-62
116037H 118H ASTM E126 1.35 to 1.40 ASTM 118H-62
116037G 117H ASTM E126 1.30 to 1.35 ASTM 117H-62
116037K 120H ASTM E126 1.45 to 1.50 ASTM 120H-62
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 116034HC

Accuracy meets or exceeds ASTM E 100 specifications.

  • Temperature of standardization: 60°F
  • Division: 0.0005
  • Length: 330mm

Compliance

Calibrated according to ASTM™ E 126 specifications.

Specifications

ASTM Number 89H
Increments 0.0005
Certifications/Compliance 3-point Cert, ASTM E126, E100-14 T1
Length (Metric) 330 mm
Material Soda Lime Glass
For Use With (Application) Liquids heavier than Water
Specific Gravity Range 1.00 to 1.05 ASTM 89H-62
Volume (Metric) 275 mL
Temperature of Standardization 60°F