missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ ASTM™ Specific Gravity 260mL Hydrometers for Liquids Heavier than Water

Catalog No. 116038S
Change view
Click to view available options
ASTM Number:
125H
126H
127H
128H
129H
130H
131H
132H
133H
134H
135H
136H
137H
138H
139H
141H
Certifications/Compliance:
3-point Cert, ASTM E126, E100-14 T1
ASTM E126
ASTM E126, E100-14 Table 1
Specific Gravity Range:
1.00 to 1.05 ASTM 125H-62
1.05 to 1.10 ASTM 126H-62
1.10 to 1.15 ASTM 127H-62
1.15 to 1.20 ASTM 128H-62
1.20 to 1.25 ASTM 129H-62
1.25 to 1.30 ASTM 130H-62
1.30 to 1.35 ASTM 131H-62
1.35 to 1.40 ASTM 132H-62
1.40 to 1.45 ASTM 133H-62
1.45 to 1.50 ASTM 134H-62
1.50 to 1.55 ASTM 135H-62
1.55 to 1.60 ASTM 136H-62
1.60 to 1.65 ASTM 137H-62
1.65 to 1.70 ASTM 138H-62
1.70 to 1.75 ASTM 139H-62
1.75 to 1.80 ASTM 140H-62
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. ASTM Number Certifications/Compliance Specific Gravity Range
116038S 141H ASTM E126 1.75 to 1.80 ASTM 140H-62
116038J 133H ASTM E126, E100-14 Table 1 1.40 to 1.45 ASTM 133H-62
116038A 125H ASTM E126 1.00 to 1.05 ASTM 125H-62
116038C 127H ASTM E126 1.10 to 1.15 ASTM 127H-62
116038B 126H ASTM E126 1.05 to 1.10 ASTM 126H-62
116038D 128H ASTM E126 1.15 to 1.20 ASTM 128H-62
116038E 129H ASTM E126 1.20 to 1.25 ASTM 129H-62
116038F 130H ASTM E126 1.25 to 1.30 ASTM 130H-62
116038G 131H ASTM E126 1.30 to 1.35 ASTM 131H-62
116038H 132H ASTM E126 1.35 to 1.40 ASTM 132H-62
116038K 134H ASTM E126 1.45 to 1.50 ASTM 134H-62
116038L 135H ASTM E126 1.50 to 1.55 ASTM 135H-62
116038M 136H ASTM E126 1.55 to 1.60 ASTM 136H-62
116038N 137H ASTM E126 1.60 to 1.65 ASTM 137H-62
116038NC 137H 3-point Cert, ASTM E126, E100-14 T1 1.60 to 1.65 ASTM 137H-62
116038Q 139H ASTM E126 1.70 to 1.75 ASTM 139H-62
116038P 138H ASTM E126 1.65 to 1.70 ASTM 138H-62
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 116038S

Accuracy meets or exceeds ASTM E 100 specifications.

  • Temperature of standardization: 60°F
  • Division: 0.001
  • Length: 260mm

Compliance

Calibrated according to ASTM™ E 126 specifications.

Specifications

ASTM Number 141H
Increments 0.001
Certifications/Compliance ASTM E126
Length (Metric) 260 mm
Material Soda Lime Glass
For Use With (Application) Liquids heavier than Water
Specific Gravity Range 1.75 to 1.80 ASTM 140H-62
Volume (Metric) 260 mL
Temperature of Standardization 60°F