missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ ASTM™ Specific Gravity 260mL Hydrometers for Liquids Heavier than Water
Accuracy meets or exceeds ASTM E 100 specifications.
Description
- Temperature of standardization: 60°F
- Division: 0.001
- Length: 260mm
Compliance
Calibrated according to ASTM™ E 126 specifications.
Chemical Identifiers
| 0.001 | |
| Liquids heavier than Water | |
| 60°F |
| 260 mm | |
| 260 mL |
Specifications
| 137H | |
| 3-point Cert, ASTM E126, E100-14 T1 | |
| Liquids heavier than Water | |
| 260 mL |
| 0.001 | |
| 260 mm | |
| 1.60 to 1.65 ASTM 137H-62 | |
| 60°F |