missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ ASTM™ Specific Gravity 260mL Hydrometers for Liquids Heavier than Water

Accuracy meets or exceeds ASTM E 100 specifications.

 View more versions of this product

Catalog No. 116038C


Only null left

Description

Description

  • Temperature of standardization: 60°F
  • Division: 0.001
  • Length: 260mm

Compliance

Calibrated according to ASTM™ E 126 specifications.

Specifications

Chemical Identifiers

0.001
Liquids heavier than Water
60°F
260 mm
260 mL

Specifications

127H
ASTM E126
Soda Lime Glass
1.10 to 1.15 ASTM 127H-62
60°F
0.001
260 mm
Liquids heavier than Water
260 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions