missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Aluminum Foil, Standard-Gauge Roll
For sealing, weighing, and transferring samples
Specifications
| Applications | Sealing, Weighing, Transferring Samples |
|---|---|
| Product Type | Foil |
| Material | Aluminum |
| Catalog Number | Length (English) | Thickness | Width (Metric) | Length (Metric) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Length (English) | Thickness | Width (Metric) | Length (Metric) | Price | Quantity & Availability | |||
|
01213100
|
25 ft. | 18 μm | 30cm | 7.6 m |
N/A
|
|
|||
|
01213101
|
197 ft. | 18 μm | 30.5cm | 60 m |
N/A
|
|
|||
|
01213102
|
492 ft. | 18 μm | 30cm | 150 m |
N/A
|
|
|||
|
01213104
|
50 ft. | 24 μm | 46cm | 15.2 m |
N/A
|
|
|||
|
01213105
|
492 ft. | 24 μm | 46cm | 149.9 m |
N/A
|
|
|||
Description
Ideal for weighing, sealing, and tranferring your samples.
- Packed in individual dispenser box with cutter bar
- Heavy-gauge rolls offer greater folding strength, good for covering sharp edges
Specifications
| Sealing, Weighing, Transferring Samples | |
| Foil | |
| Aluminum |