missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Aluminum Baskets without Lids

Catalog No. 1380719
Change view
Click to view available options
Dimensions (L x W x H):
5 x 4 x 4 in.
5 x 4 x 6 in.
6 x 6 x 6 in.
10 x 6 x 6 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
1380719 5 x 4 x 4 in.
1380720 5 x 4 x 6 in.
1380721 6 x 6 x 6 in.
1380722 10 x 6 x 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 1380719

Fisherbrand Aluminum Baskets without Lids are designed strong yet lightweight

Fisherbrand Aluminum Baskets without Lids are designed strong yet lightweight

  • Fisherbrand™ Aluminum Baskets with Tilt-Top Lids are ideal for rinsing or storing tubes and confining small lab animals
  • Have many applications and various shapes and sizes are available
  • Diamond Flow-Through pattern allows for maximum penetration of sterilizer solution
  • Reinforced top, bottom and seams welded to frame plate
  • Rust and corrosion resistive
  • Baskets tilt at an optimum angle for easy dispening of test tubes and other labware and instruments
  • Tilt-cover doubles as angle supports
  • Also used to store animals

Specifications

Closure Included No
Autoclavable Not Autoclavable
Material Aluminum
Shape Rectangular
Sterility Sterile
Dimensions (L x W x H) 5 x 4 x 4 in.
Length (Metric) 13 cm
Length (English) 5 in.
Width (English) 4 in.
Height (English) 4 in.
Product Type Aluminum Basket
Height (Metric) 10.1 cm
Width (Metric) 10 cm
Show More Show Less