missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Tacky Mats for Controlled Environments

Catalog No. 19181555
Change view
Click to view available options
Color:
Blue
White
Dimensions (L x W):
18 x 45 in.
24 x 45 in.
36 x 18 in.
36 x 36 in.
Surface Coating:
High Tack
Standard Tack
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W) Surface Coating
19181555 Blue 24 x 45 in. Standard Tack
19181554 Blue 18 x 45 in. Standard Tack
19181553 Blue 18 x 45 in. High Tack
19181550 White 18 x 45 in. Standard Tack
19181551 White 24 x 45 in. High Tack
19181519 Blue 36 x 18 in. Standard Tack
19181516 Blue 36 x 18 in. High Tack
19181510 White 36 x 36 in. High Tack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19181555 Supplier Fisherbrand™ Supplier No. FBM111
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

General sticky mats are ideal to use in cleanrooms of electronic industry, pharmaceutical industry, hospitals, laboratories and food industries for maintaining critical clean environment.

  • Highly effective in dust removal ability and easy to use
  • Polyethylene film coated with environment-friendly water-borne acrylic adhesive
  • Dust removal: 99%
  • Tensile strength: >1.5 kgf/cm2
  • 30 layers
  • 30 sheets per mat, 4 mats per case
  • Numbered tabs ensure one sheet at a time removal

Specifications

Type Cleanroom Tacky Mat
Surface Coating Standard Tack
Quantity 30 Sheets/Mat, 4 Mats/Case
Dimensions (L x W) 24 x 45 in.
For Use With (Application) Cleanrooms of electronic industry, pharmaceutical industry, hospitals, laboratories and food industries for maintaining critical clean environment
Color Blue
Length (Metric) 60.96 cm
Material Polyethylene Film
Width (Metric) 114.3 cm