missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Tacky Mats for Controlled Environments
Description
General sticky mats are ideal to use in cleanrooms of electronic industry, pharmaceutical industry, hospitals, laboratories and food industries for maintaining critical clean environment.
- Highly effective in dust removal ability and easy to use
- Polyethylene film coated with environment-friendly water-borne acrylic adhesive
- Dust removal: 99%
- Tensile strength: >1.5 kgf/cm2
- 30 layers
- 30 sheets per mat, 4 mats per case
- Numbered tabs ensure one sheet at a time removal
Spécifications
Spécifications
| Type | Cleanroom Tacky Mat |
| Surface Coating | Standard Tack |
| Dimensions (L x W) | 18 x 45 in. |
| Quantity | 30 Sheets/Mat, 4 Mats/Case |
| For Use With (Application) | Cleanrooms of electronic industry, pharmaceutical industry, hospitals, laboratories and food industries for maintaining critical clean environmentMedium |
| Color | Blue |
| Length (Metric) | 46 cm |
| Material | Polyethylene Film |
| Width (Metric) | 114.3 cm |