missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Tacky Mats for Controlled Environments

General sticky mats are ideal to use in cleanrooms of electronic industry, pharmaceutical industry, hospitals, laboratories and food industries for maintaining critical clean environment.

Supplier:  Fisherbrand™ FBM031

 View more versions of this product

Catalog No. 19181550


Only null left

Description

Description

General sticky mats are ideal to use in cleanrooms of electronic industry, pharmaceutical industry, hospitals, laboratories and food industries for maintaining critical clean environment.

  • Highly effective in dust removal ability and easy to use
  • Polyethylene film coated with environment-friendly water-borne acrylic adhesive
  • Dust removal: 99%
  • Tensile strength: >1.5 kgf/cm2
  • 30 layers
  • 30 sheets per mat, 4 mats per case
  • Numbered tabs ensure one sheet at a time removal
Specifications

Chemical Identifiers

Cleanroom Tacky Mat

Specifications

Cleanroom Tacky Mat
White
114 cm
Polyethylene Film
Standard Tack
46 cm
30 Sheets/Mat, 4 Mats/Case
18 x 45 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions