missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Tacky Mats for Controlled Environments

Catalog No. 19181516
Change view
Click to view available options
Color:
Blue
White
Dimensions (L x W):
18 x 45 in.
24 x 45 in.
36 x 18 in.
36 x 36 in.
Surface Coating:
High Tack
Standard Tack
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W) Surface Coating
19181516 Blue 36 x 18 in. High Tack
19181554 Blue 18 x 45 in. Standard Tack
19181553 Blue 18 x 45 in. High Tack
19181550 White 18 x 45 in. Standard Tack
19181555 Blue 24 x 45 in. Standard Tack
19181551 White 24 x 45 in. High Tack
19181519 Blue 36 x 18 in. Standard Tack
19181510 White 36 x 36 in. High Tack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19181516 Supplier Fisherbrand™ Supplier No. FBM07
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

General sticky mats are ideal to use in cleanrooms of electronic industry, pharmaceutical industry, hospitals, laboratories and food industries for maintaining critical clean environment.

  • Highly effective in dust removal ability and easy to use
  • Polyethylene film coated with environment-friendly water-borne acrylic adhesive
  • Dust removal: 99%
  • Tensile strength: >1.5 kgf/cm2
  • 30 layers
  • 30 sheets per mat, 4 mats per case
  • Numbered tabs ensure one sheet at a time removal

Specifications

Type Cleanroom Tacky Mat
Dimensions (L x W) 36 x 18 in.
Quantity 30 Sheets/Mat, 4 Mats/Case
Color Blue
Surface Coating High Tack