missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Acrylic Dispenser for Wipes
Acrylic clear holder adds extra weight for one-hand dispensing of tissue wipes.
$75.50 - $120.87
Specifications
| Product Type | Wiper Dispenser |
|---|---|
| Color | Clear |
| Material | Acrylic |
| Mounting | Free-standing or Wall Mount |
| For Use With (Equipment) | For Kimwipes™ |
| missing translation for 'productCode' | missing translation for 'brand' | Size | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| missing translation for 'productCode' | missing translation for 'brand' | Size | Price | Quantity & Availability | |||||
|
0666651
|
Fisherbrand™
176234 |
Large |
Each for $120.87
|
|
|||||
|
0666650
|
Fisherbrand™
176224 |
Small |
Each for $75.50
|
|
|||||
Description
Acrylic clear holder adds extra weight for one-hand dispensing of tissue wipes.
For use with Kimwipes™
- Extra weight for one-hand dispensing
- Clear holder mounts to wall or bench with two strips of double-sided tape or mounting screws (not included)
- Sized for small or large Kimwipes boxes
Specifications
| Wiper Dispenser | |
| Acrylic | |
| For Kimwipes™ |
| Clear | |
| Free-standing or Wall Mount |