missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Acrylic Box Holders for Glass-Disposal Boxes

Catalog No. p-46369
Change view
Click to view available options
Dimensions (L x W x H):
13 x 13 x 20.25 in.
13 x 13 x 27.75 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
17988449 13 x 13 x 27.75 in.
17988450 13 x 13 x 20.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17988449
Only null left

Durable for repeated use.

  • Provide extra protection for glass-disposal boxes
  • When box is full, top and center shield remove easily, while sturdy bottom tray stays in place to protect box during transport to disposal area
  • Also accept heavy-duty plastic disposal bags

Specifications

Closure Type Lid
Material Acrylic
For Use With (Application) Provides Extra Protection for Glass-Disposal Boxes
Includes Bottom Tray, Center Shield, Top Lid
Product Type Floor Model Box Holder
Dimensions (L x W x H) 13 x 13 x 27.75 in.
Length (Metric) 33 cm
Length (English) 13 in.
Width (Metric) 33 cm
Width (English) 13 in.
Height (Metric) 70.5 cm
Height (English) 27.75 in.
Show More Show Less