missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Quartz Cuvette with PTFE Stopper
Description
Includes
PTFE stopper
- Provides semi-micro absorption
- Wavelength range is 200 to 2500nm
- With PTFE stopper
Specifications
Specifications
| Type | Cuvette |
| Description | Bottom Thickness: 3mm |
| Capacity (Metric) | 1000 μL |
| Material | Quartz |
| Closure Material | PTFE |
| Width (Metric) Interior | 4mm |
| Quantity | 2/Pk. |
| Path Length | 10 mm |
| Wavelength Range | 200 to 2500 nm |
| Height (Metric) | 45 mm |
| Show More |