missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Absorbent Surface Liners

Catalog No. 1412746
Change view
Click to view available options
Dimensions (L x W):
300 ft. x 20 in.
50 ft. x 20 in.
Description:
Dispenser box
Roll
Quantity:
6 Case
Each
Material:
Cellulose/Poly Backing
Polypropylene
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Description Quantity Material
1412746 50 ft. x 20 in. Dispenser box 6 Case Cellulose/Poly Backing
1412747 300 ft. x 20 in. Roll Each Polypropylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1412746
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Economical, highly absorbent bench liners protect surfaces from spills, allowing for safe and easy cleanup.

Protect surfaces from spills with economical, highly absorbent. bench liners that allow for safe, easy cleanup

  • Soft, durable, and highly absorbent multilayer liner cushions surfaces and absorbs and retains spills
  • Waterproof polypropylene backing resists most chemicals
  • Easily cut to desired size
  • White
  • Ideal for protecting benches and surfaces
  • Available in roll or dispenser box

Specifications

Product Type Bench Liner
Material Cellulose/Poly Backing
Absorbancy 380 mL/m2
Length (English) 50 ft.
Length (Metric) 15.2 m
Width (English) 20 in.
Width (Metric) 510 mm
Dimensions (L x W) 50 ft. x 20 in.
Color White
Description Dispenser box
Disposable Single-use
For Use With (Application) Protect benchtops, floors and carts
Thickness 3 ply
Quantity 6 Case
Show More Show Less