missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 96-Well Nonskirted PCR Plates
Compatible with most 0.2mL thermal cyclers and ABI PRISM™ 310, 3100, and 3700 capillary sequencers
$153.43
Specifications
| Format | Standard |
|---|---|
| Array | 8 x 12 |
| Product Type | PCR Microplate |
| Skirt Style | Non-skirt |
| Material | Polypropylene |
Description
Compatible with most 0.2mL thermal cyclers and ABI PRISM™ 310, 3100, and 3700 capillary sequencers
- Virgin polypropylene
- Clear well bottom for sample visibility
- Highly rigid plate deck
- Raised rim design
- Sealable using adhesive films and foils, heat seals, and cap strips
- 300μL maximum volume when used with adhesive and heat seals
- Cut-away corner and alphanumeric grid
- Cleanroom produced
Specifications
| Standard | |
| PCR Microplate | |
| Polypropylene | |
| PCR, RT-PCR applications |
| 8 x 12 | |
| Non-skirt | |
| 96 | |
| Yes |