missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Octagon Magnetic Stirring Bars

Catalog No. p-317365
Change view
Click to view available options
Color:
Blue
Red
Yellow
Diameter (English):
0.12 in.
0.125 in.
0.31 in.
0.3125 in.
0.5 in.
Length (English):
0.5 in.
0.625 in.
0.87 in.
1 in.
1.5 in.
2 in.
3 in.
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Diameter (English) Length (English)
14512145 Blue 0.31 in. 0.5 in.
145121452 Yellow 0.31 in. 0.5 in.
14512146 Blue 0.31 in. 0.625 in.
145121461 Red 0.31 in. 0.625 in.
145121462 Yellow 0.31 in. 0.625 in.
14512148 Blue 0.31 in. 1 in.
145121471 Red 0.31 in. 0.87 in.
145121482 Yellow 0.31 in. 1 in.
14512147 Blue 0.31 in. 0.87 in.
14512149 Blue 0.31 in. 1.5 in.
145121481 Red 0.31 in. 1 in.
145121472 Yellow 0.31 in. 0.87 in.
145121491 Red 0.31 in. 1.5 in.
145121492 Yellow 0.31 in. 1.5 in.
1451330 Yellow 0.31 in. 2 in.
1451331 Red 0.12 in. 0.5 in.
16800515 Blue 0.125 in. 0.5 in.
16800516 Red 0.5 in. 3 in.
16800517 Yellow 0.5 in. 3 in.
16800518 Blue 0.5 in. 3 in.
16800519 Blue 0.3125 in. 2 in.
16800520 Red 0.3125 in. 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
TEFLON™ is a registered trademark of The Chemours Company FC LLC
Catalog No. 14512145
Only null left
TEFLON™ is a registered trademark of The Chemours Company FC LLC

Used for a variety of applications. Octagon magnetic stirring bars with integral pivot ring are the most commonly used shape.

Used for a variety of applications. Fisherbrand™ Octagon Magnetic Stirring Bars with integral pivot ring are the most commonly used shape.

  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
  • Interrupted profile provides greater surface area and added turbulence when compared to the smooth surface of cylindrical bars
  • Pivot ring aids in reducing friction and chattering
  • Autoclavable
  • Manufactured in registered ISO 9001:2008 facilities, as verified by SGS certification

Specifications

Autoclavable Autoclavable
Length (Metric) 12.7 mm
Diameter (Metric) 8 mm
Coating PTFE
Shape Octagon
Type Stir Bar
Quantity 50
Certifications/Compliance ISO 9001:2008
Diameter (English) 0.31 in.
Material Alnico Magnet
Length (English) 0.5 in.
Color Blue
Show More Show Less