missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Hotplates and Stirrers
- Stirring Bars and Rods
- Fisherbrand™ Octagon Magnetic Stirring Bars
Fisherbrand™ Octagon Magnetic Stirring Bars
Catalog No. 14512149
Change view
Click to view available options
Color:
Blue
Red
Yellow
Diameter (English):
0.12 in.
0.125 in.
0.31 in.
0.3125 in.
0.5 in.
Length (English):
0.5 in.
0.625 in.
0.87 in.
1 in.
1.5 in.
2 in.
3 in.
22 product options available for selection
| Catalog No. | Color | Diameter (English) | Length (English) |
|---|---|---|---|
| 14512149 | Blue | 0.31 in. | 1.5 in. |
| 14512145 | Blue | 0.31 in. | 0.5 in. |
| 145121452 | Yellow | 0.31 in. | 0.5 in. |
| 14512146 | Blue | 0.31 in. | 0.625 in. |
| 145121461 | Red | 0.31 in. | 0.625 in. |
| 145121462 | Yellow | 0.31 in. | 0.625 in. |
| 14512148 | Blue | 0.31 in. | 1 in. |
| 145121471 | Red | 0.31 in. | 0.87 in. |
| 145121482 | Yellow | 0.31 in. | 1 in. |
| 14512147 | Blue | 0.31 in. | 0.87 in. |
| 145121481 | Red | 0.31 in. | 1 in. |
| 145121472 | Yellow | 0.31 in. | 0.87 in. |
| 145121491 | Red | 0.31 in. | 1.5 in. |
| 145121492 | Yellow | 0.31 in. | 1.5 in. |
| 1451330 | Yellow | 0.31 in. | 2 in. |
| 1451331 | Red | 0.12 in. | 0.5 in. |
| 16800515 | Blue | 0.125 in. | 0.5 in. |
| 16800516 | Red | 0.5 in. | 3 in. |
| 16800517 | Yellow | 0.5 in. | 3 in. |
| 16800518 | Blue | 0.5 in. | 3 in. |
| 16800519 | Blue | 0.3125 in. | 2 in. |
| 16800520 | Red | 0.3125 in. | 2 in. |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
TEFLON™ is a registered trademark of The Chemours Company FC LLC
Catalog No.
14512149
Add to Cart
Add to Cart
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
TEFLON™ is a registered trademark of The Chemours Company FC LLC
Description
Used for a variety of applications. Fisherbrand™ Octagon Magnetic Stirring Bars with integral pivot ring are the most commonly used shape.
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
- Interrupted profile provides greater surface area and added turbulence when compared to the smooth surface of cylindrical bars
- Pivot ring aids in reducing friction and chattering
- Autoclavable
- Manufactured in registered ISO 9001:2008 facilities, as verified by SGS certification