missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 7mL HDPE Scintillation Vials

Catalog No. 033371
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
033371 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 033371

Wide mouth vial with white polyethylene closure.

  • Dimensions: 17 x 54mm
  • GPI Thread Finish 15-425

Order Info

In four trays of 250 vials, with polybag of 250 caps packed in each tray.

Specifications

Diameter (English) Outer 0.66 in.
Color White
Diameter (Metric) Outer 17 mm
Material HDPE
Volume (Metric) 7 mL
Height (English) 2.12 in.
Neck Style Wide
Packaging Type Tray
Volume (English) 0.23 oz.
Volume (Metric) Total 7 mL
Closure Material Polyethylene
Closure Type Screw Cap
Quantity 250 Vial, 250 Cap
Closure Size 15-425
Height (Metric) 54 mm
Product Type Scintillation Vial
Show More Show Less