missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Fisherbrand™ 7mL Borosilicate Glass Scintillation Vial
Description
Smaller capacity vial saves in solvent use and disposal
- Volume: 7mL
- Smaller capacity reduces solvent use and disposal costs
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
- Closure: White plastic screw cap with cork-backed metal foil liner
- Body O.D.: 16.5 to 17.0 mm
- Mouth opening: 9.4 mm minimum
- Dimensions with closure attached: 17 mm x 57 mm
- Vials packaged in cellular trays of 200; trays are shrink-wrapped to preserve cleanliness
Order Info
Packed in five shrink-wrapped trays of 200 vials; five polybags of 200 caps
Specifications
Specifications
| Material (Liner) | Foil/Cork |
| Diameter (English) Outer | 0.66 in. |
| Diameter (Metric) Opening | 9.40 mm minimum |
| Color | White |
| Diameter (Metric) Outer | 16.5 to 17 mm |
| Material | Borosilicate Glass (Type 1) |
| Volume (Metric) | 7 mL |
| Height (English) | 2.12 in. |
| Packaging Type | Shrink-wrapped Tray |
| Volume (English) | 0.23 oz. |
| Show More |