missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 50mL Graduated Polypropylene Centrifuge Tube
GREENER_CHOICE

Catalog No. 14375150
Change view
Click to view available options
Capacity (Metric):
50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14375150 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14375150
Only null left

Skirt extends beyond the bottom of the tube so it can stand without support

  • Freestanding with conical bottom
  • Made from durable polypropylene for excellent chemical resistance
  • Features molded graduations in 2.5mL increments up to 10mL, and 5mL increments from 10 to 50mL
  • Sterile
  • Supplied with blue HDPE (high density polyethylene) plug-seal caps

Specifications

Closure Color Blue
Diameter (English) Outside 1.2 in.
Capacity (Metric) 50 mL
Material Polypropylene
No. per Case 500
Sterility Sterile
Shape Conical
Length (Metric) 114 mm
Capacity (English) 1.69 oz.
Bottom Shape Conical
Closure Included Yes
Diameter (Metric) 29.5 mm
Graduated Yes
Product Type Centrifuge Tube
Max. RCF 2000 to 3000 rpm
Show More Show Less