missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 13 mm Autosampler Open Top Screw Cap, 8.5 mm Hole (13-425)

Catalog No. 0339121
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
0339121 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0339121 Supplier Fisherbrand™ Supplier No. 0339121

Fisherbrand™ 13 mm screw caps are chemically inert and suitable for most chromatography applications.

  • Polypropylene caps are chemically inert and suitable for most chromatography applications
  • Integral Molded Polypropylene cap is an economical choice when septum resealing is not required

Specifications

Color Black
Material Polypropylene
Pre-slit No
Septum Red PTFE/White Silicone
No. per Pack 100
Hardness 60 Shore A
Product Line Fisherbrand
Thickness (Metric) 1.5 mm
Closure Size 13 mm
Diameter (Metric) Hole 8.5 mm
Product Type Screw Cap
Show More Show Less