missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 4 oz. Specimen Containers
Description
Supplied with a full-turn screw thread cap, which ensures an integrity seal
- Translucent polypropylene
- Graduated in both oz. and mL
- Tolerate strong acids and bases, and most organic solvents
Order Info
Sterile containers are individually wrapped with an integrity seal. Nonsterile container bases are packaged in sleeves of 25. White caps packaged separately.
Specifications
Specifications
| Product Type | Specimen Container |
| Closure Included | Yes |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Capacity (English) | 4 oz. |
| Capacity (Metric) | 120 mL |
| Closure Color | White |
| Color | Translucent |
| Label | 500 seal labels |