missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ FISHERBRAND™ 35mm Silicone O-Ring

Catalog No. 13247RNG
Change view
Click to view available options
Diameter (Metric) Outside:
3.5 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outside
13247RNG 3.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13247RNG

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ 35mm Silicone O-Ring is designed for high temperature applications in static conditions, providing a reliable seal for laboratory glassware and equipment.

  • 35mm outer diameter silicone o-ring
  • Suitable for high temperature applications in static conditions
  • Compatible with laboratory glassware and equipment requiring a reliable silicone seal
  • Silicone construction offers flexibility and chemical resistance

Specifications

Product Type O-Ring
Material Silicone
Diameter (Metric) Outside 3.5 cm
Diameter (English) Outside 1.3 in.