missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 3/8 in. Dot Labels
GREENER_CHOICE

Catalog No. 11010201
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
11010201 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11010201

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisher branded Cryogenic Storage Labels use a special adhesive that is designed to withstand extreme cold temperatures as low as -196º C (-311º F). Our cryogenic storage labels can be printed or written on and will not bleed, smudge or smear. Engineered for you to use in your laser printer.

Specifications

Color Blue
Product Type Dot label laser sheet
Sterility Non-sterile
For Use With (Application) 0.5 to 1.5mL tubes
Quantity 192 dots/sheet; 20 sheets/Pk.
Diameter (English) 0.37 in.
Diameter (Metric) 9.55 mm