missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 3/8 in. Dot Labels

Description
- Labels can be printed/written on and will not bleed, smudge or smear - perfect for identifying specimens after long periods of cryogenic storage
Specifications
Specifications
| Color | Orange |
| Format | Roll |
| Product Type | Dot Label |
| Sterility | Non-sterile |
| Quantity | 1000/Roll |
| Diameter (English) | 0.37 in. |
| Diameter (Metric) | 9.55 mm |