missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 19 Mechanical Pump Oil for Belt-Drive and Direct-Drive Pumps, Plastic bottle

Catalog No. p-149923
Change view
Click to view available options
Volume (Metric):
1 L
4 L
18.92 L
208.19 L
Packaging:
Metal Drum
Plastic Bottle
Plastic Can
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Packaging
01184150A 1 L Plastic Bottle
01184150B 4 L Plastic Bottle
01184150C 18.92 L Plastic Can
01184150D 208.19 L Metal Drum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 01184150A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand 19 Mechanical Pump Oil is a durable vacuum pump fluid recommended for belt-drive and direct-drive pumps. Properties include lower vapor pressures, reduced backstreaming, and longer fluid life. For use in non-corrosive and non-extreme operating conditions.

For use in non-corrosive and non-extreme operating conditions. This durable vacuum pump fluid is recommended for belt-drive and direct-drive pumps. Properties include lower vapor pressures, reduced backstreaming, and a longer fluid life.

  • Also for use in the forepump of a diffusion pump system with polyphenyl ethers, silicone, and ester-based pump fluids
  • Permits cooler pump operation, lower maintenance, longer fluid life, reduced power consumption
  • Reduces backstreaming
  • Protects O-rings
  • Ultimate pressure at 25°C (77°F), 8.5 x 10-5 torr
  • Pour point, − 15°C (+ 5°F)
  • Flash point, 212°C (415°F)

Specifications

Product Type 19 Mechanical Pump Oil
Format Liquid
For Use With (Application) Reduces back streaming and protects O-rings
For Use With (Equipment) Belt-drive and direct-drive pumps
Boiling Point 229°C
Color Light Yellow
Packaging Plastic Bottle
Pressure 8.5 x 105 torr
Quantity 1 Ea.
Viscosity 55 cSt at 40°C
Volume (English) 0.26 gal.
Volume (Metric) 1 L
Show More Show Less