missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 15mL Graduated Polystyrene Centrifuge Tube

Catalog No. 0552745
Change view
Click to view available options
Capacity (Metric):
15 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
0552745 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0552745
Only null left

Excellent general-purpose tube

 

  • With conical bottom
  • Nonsterile polystyrene
  • Features molded-in graduations in 0.1mL increments up to 1mL and in 0.5mL subdivisions between 1 and 15mL

 

Specifications

Diameter (English) Outside 0.7 in.
Capacity (Metric) 15 mL
Material Polystyrene
No. per Case 1000
Sterility Non-sterile
Shape Conical
Length (Metric) 120 mm
Capacity (English) 0.507 oz.
Bottom Shape Conical
Closure Included No
Diameter (Metric) 17.5 mm
Graduated Yes
Product Type Centrifuge Tube
Max. RCF 1800 x g
Show More Show Less