missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Poxygrid™ 15 mL Conical Tube Rack

Catalog No. 147916d
Change view
Click to view available options
Positions:
15
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
147916D 15
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 147916D Supplier Bel-Art™ Supplier No. F187220000
Only null left

Holds 15 conical bottom 15 mL centrifuge tubes.

Holds 15 conical bottom 15 mL centrifuge tubes.

  • Top and middle sections have 18 mm square holes and are centered over rails in the base that hold the tips of the tubes
  • Generously spaced for easy handling
  • Heat-cured epoxy coating is unaffected by organic solvents, salts, weak acids and weak alkalis
  • Temperature range -223°C (-369°F) to 121°C (250°F); autoclavable

Specifications

Autoclavable Autoclavable
Color Blue
Holds Tubes (15 mL), Tubes (16 to 18 mm)
Material Epoxy-coated Steel Wire
Positions 15
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Equipment) 15mL Conical bottom centrifuge Tubes
Dimensions (L x W x H) 5 x 3.25 x 3 in. (12.7 x 8.3 x 7.6cm)
Length (Metric) 12.7 cm
Length (English) 5 in.
Width (English) 3.25 in.
Height (English) 3 in.
Diameter (Metric) Opening 18 mm
Product Type Centrifuge Tube Rack
Diameter (Metric) Inner 18 mm
Shelves 3 Tiers
Height (Metric) 7.6 cm
Array 5 x 3
Width (Metric) 8.3 cm
Show More Show Less