Learn More
Fisherbrand™ 112xx Series Advanced Ultrasonic Cleaner
Fisherbrand 112xx Series Advanced Ultrasonic Cleaners are more powerful than conventional cleaners. They feature a wide range of adjustable parameters for lab applications including cleaning, mixing, and degassing. Dual frequency capability allows safe quiet cleaning and mixing of sensitive samples.
Supplier: Fisherbrand™ 1038158C
Description
Fisherbrand 112xx Series Advanced Ultrasonic Cleaners are more powerful than conventional cleaners. They feature a wide range of adjustable parameters for lab applications including cleaning, mixing, and degassing. Dual frequency capability allows safe quiet cleaning and mixing of sensitive samples.
- Dual frequency: 37/80kHz
- Use high frequency (80kHz) for longer cleaning of sensitive items
- Low volume even at high frequency
- Simple-to-use interface and easy-to-read display
- Rear drain with a convenient side valve for ease-of-use
- Use the Power Control for power regulation of special cleaning and laboratory applications
- Pause option allows you to stop the cleaning
- Auto Start functionality to start cleaning when a programmed temperature is reached
- Safety feature shuts down the machine after 12 hours of continuous operation
Choose the exact cleaning mode for your needs
- Normal: ideal for sample preparation
- Pulse: activatable additional power for increased peak performance
- Sweep: uniform distribution of power throughout the tank
- Degas: efficient degassing of samples and HPLC solvents
Order Info
Accessories sold separately:
- Plastic covers (for FB-11201, FB-11203, FB-11205, FB-11207, FB-11209, FB-11211)
- Stainless-steel covers with holes for 2 beakers (for FB-11201, FB-11203, FB-11207)
- Beakers with lids (for all units)
- Acid-resistant plastic tubs with covers (for FB-11201, FB-11203, FB-11207, FB-11209, FB-11211)
- Stainless-steel baskets (for FB-11201, FB-11203, FB-11205, FB-11207, FB-11209, FB-11211)
- Cooling coils (for FB-11201, FB-11203, FB-11205, FB-11207, FB-11209, FB-11211)
- Immersion baskets (for all units)
- Tool holder (for all units)
- Test tube holder (for all units)
- Clamps for Erlenmeyer flasks (for all units)
- Seive cleaning module also available
Chemical Identifiers
| Cleaning, Mixing and Degassing in Lab and Industry | |
| 37/80 kHz |
Specifications
| LED | |
| 110/120 V | |
| 18 L | |
| 11.8 x 12.9 x 7.9 in. | |
| FB-11209 | |
| 37/80 kHz |
| 37/80 Hz | |
| 4.75 gal. | |
| 13.4 x 15.4 x 12.6 in. | |
| Cleaning, Mixing and Degassing in Lab and Industry | |
| 1320 w |