missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 10% Formalin Labels
GREENER_CHOICE

Catalog No. 18999926
Change view
Click to view available options
Quantity:
320/Pk.
640/Pk.
Size (English):
0.5 x 1.5 in.
0.87 x 3 in.
Size (Metric):
1.27 x 3.81 cm
2.2 x 7.62 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Size (English) Size (Metric)
18999926 320/Pk. 0.87 x 3 in. 2.2 x 7.62 cm
18999927 640/Pk. 0.5 x 1.5 in. 1.27 x 3.81 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18999926 Supplier Fisherbrand™ Supplier No. LBH 14
Edge

Made from bright red fluorescent paper for maximum visibility and OSHA certified.

  • Strong adhesive ensures that labels remain in place
  • Label reads: “Toxic by inhalation and if swallowed; irritating to the eyes, respiratory system, and skin. May cause sensitization by inhalation or skin contact. Risk of serious damage to eyes. May cause cancer. Repeated or prolonged exposure increases the risk.”

Compliance

All labels meet OSHA requirements

Specifications

Certifications/Compliance OSHA
Adhesive Type Self-adhesive
Color Red
Format Label
Material Paper
Product Type 10% Formalin Label
Quantity 320/Pk.
Size (English) 0.87 x 3 in.
Size (Metric) 2.2 x 7.62 cm