missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 10/30 Ground Joint Thermometers

Catalog No. 13201932
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +150°C
-10°C to +250°C
Accuracy:
1°C
1, 1.5 Above 150°C
Immersion Length:
25 mm
75 mm
Length (Metric) Overall:
270 mm
305 mm
355 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Accuracy Immersion Length Length (Metric) Overall
13201932 -10°C to +250°C 1, 1.5 Above 150°C 75 mm 355 mm
13201927 -10°C to +150°C 1°C 25 mm 270 mm
13201928 -10°C to +250°C 1, 1.5 Above 150°C 25 mm 305 mm
13201931 -10°C to +150°C 1°C 75 mm 305 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13201932

Contains red organic liquid against white back glass.

  • 10/30 ground joint with Celsius scale
  • Calibrated for specific immersion depths
  • Individually serialized and packaged

Specifications

Immersion Type Partial Immersion
Includes 10/30 Ground joint with Celsius scale
Length (English) Overall 14 in.
Length (Metric) Overall 355 mm
Material Glass
Thermometer Fill Red Organic Liquid
Max. Temperature (Metric) 250°C
Min. Temperature (Metric) -10°C
Temperature Range (Metric) -10°C to +250°C
Accuracy 1, 1.5 Above 150°C
Subdivision
Immersion Length 75 mm
Show More Show Less