missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cryogenic Dots, 0.5 in. Diameter

Description
The labels can be printed on and will not bleed. Perfect for distinguishing amongst various specimens.
Specifications
Specifications
| Color | Assorted |
| Format | Roll |
| Product Type | Dot Label |
| Sterility | Non-sterile |
| For Use With (Application) | For cryostorage with liquid nitrogen, refrigeration and ultra-low temperature freezer applications. |
| Quantity | 5000/Pk. |
| Diameter (English) | 0.5 in. |
| Diameter (Metric) | 12.7 mm |