missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 0.2mL PCR Tubes

Catalog No. 14230229
Change view
Click to view available options
Color:
Green
Natural
Red
Yellow
Closure Type:
Flat Cap
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Closure Type
14230229 Yellow Flat Cap
14230228 Green Flat Cap
14230226 Red Flat Cap
14230225 Natural Flat Cap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14230229 Supplier Fisherbrand™ Supplier No. NAB 0620Y
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

With integral snap shut cap

With integral snap shut cap

  • Suitable for 0.2mL thermal cycler blocks
  • 0.25mL maximum volume when closed
  • Thin-wall design
  • Cleanroom produced
  • Virgin polypropylene

Specifications

Certifications/Compliance RNase, Dnase and human DNA free
Color Yellow
Volume (Metric) 0.2 mL
Quantity 1000 Case
For Use With (Equipment) 0.2mL thermal cycler blocks for PCR and sample storage applications
Material Polypropylene
Closure Type Flat Cap
Format Tube
Product Type Thin Wall PCR Tube