missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 0.2mL PCR Tubes

With integral snap shut cap

Supplier:  Fisherbrand™ 14230226

 View more versions of this product

Catalog No. 14230226

Only null left

Description

Description

With integral snap shut cap

  • Suitable for 0.2mL thermal cycler blocks
  • 0.25mL maximum volume when closed
  • Thin-wall design
  • Cleanroom produced
  • Virgin polypropylene

Specifications

Chemical Identifiers

RNase, Dnase and human DNA free
1000 Case
Polypropylene
Thin Wall PCR Tube
0.2 mL
0.2mL thermal cycler blocks for PCR and sample storage applications
Tube

Specifications

RNase, Dnase and human DNA free
0.2 mL
0.2mL thermal cycler blocks for PCR and sample storage applications
Flat Cap
Thin Wall PCR Tube
Red
1000 Case
Polypropylene
Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions