missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 0.2mL PCR Tubes
Description
With integral snap shut cap
- Suitable for 0.2mL thermal cycler blocks
- 0.25mL maximum volume when closed
- Thin-wall design
- Cleanroom produced
- Virgin polypropylene
Specifications
Specifications
| Certifications/Compliance | RNase, Dnase and human DNA free |
| Color | Natural |
| Volume (Metric) | 0.2 mL |
| Quantity | 1000 Case |
| For Use With (Equipment) | 0.2mL thermal cycler blocks for PCR and sample storage applications |
| Material | Polypropylene |
| Closure Type | Flat Cap |
| Format | Tube |
| Product Type | Thin Wall PCR Tube |