missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fisherbrand™ Hybridization Tubes

Catalog No. 13247300
Change view
Click to view available options
Length (English):
5.90 in.
11.81 in.
Diameter (English) Inner:
1.37 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Diameter (English) Inner
13247300 11.81 in. 1.37 in.
13247150 5.90 in. 1.37 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13247300

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Hybridization Tubes are thick-walled borosilicate glass tubes that fit FisherBiotech Hybridization Incubator rotisseries and most rotisseries accepting standard 35mm or 70mm diameter tubes. Each tube includes a polypropylene cap.

Fits FisherBiotech™ Hybridization Incubator rotisseries and most rotisseries that accept standard 35 or 70 mm diameter tubes.

  • Thick-walled borosilicate glass construction for durability and chemical resistance
  • Compatible with FisherBiotech Hybridization Incubator rotisseries and most standard rotisseries accepting 35 mm or 70 mm diameter tubes
  • Includes polypropylene cap
  • Available in multiple lengths and diameters to suit varied hybridization workflows

Specifications

Product Type Hybridization Tube
Diameter (English) Inner 1.37 in.
Diameter (Metric) Inner 35 mm
Material Borosilicate Glass
Closure Type With Cap
Length (Metric) 300 mm
Diameter (Metric) Outer 35 mm
For Use With (Equipment) FisherBiotech hybridization incubator rotisseries
Length (English) 11.81 in.
Closure Material Polypropylene