missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Rotisserie

Catalog No. 1324715Q
Change view
Click to view available options
Holds:
4 x 300 mm, 8 x 150 mm Tubes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
1324715Q 4 x 300 mm, 8 x 150 mm Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1324715Q Supplier Fisherbrand™ Supplier No. 1324715Q

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For Use With: FisherBiotech Hybridization Incubators: Small Model

  • Four 35 x 300mm tubes
  • Eight 35 x 150mm tubes

Specifications

For Use With (Equipment) FisherBiotech Hybridization Incubators: Small Model
Holds 4 x 300 mm, 8 x 150 mm Tubes
Type Rotisserie
Size Small
Diameter (Metric) 35 mm