missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ DNA Sequencing Systems: Glass Plates for Discontinued Model FB-SEQ-2045

DNA Sequencing Systems Glass Plates for discontinued model FB-SEQ-2045

$53.16 - $114.62

Specifications

For Use With (Equipment) Sequencing gel casting systems
Height (Metric) 0.32 cm
Length (Metric) 45 cm
Thickness (Metric) Teeth 4.57 mm
Width (Metric) 20 cm
View More Specs

Products 2
Catalog Number Mfr. No. Product Type Price Quantity  
Catalog Number Mfr. No. Product Type Price Quantity  
FB-SEQ-201
View Documents
Fisherbrand™
S1S45G
Blank Glass
Each for $53.16
Only null left
 
FB-SEQ-202
View Documents
Fisherbrand™
S1S45R
Notched Glass
Each for $114.62
Only null left
 
Description

Description

For use with discontinued model FB-SEQ-2045

Specifications

Specifications

Sequencing gel casting systems
45 cm
20 cm
0.32 cm
4.57 mm
Videos
SDS
Documents

Documents