missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vortex Mixer Accessories: Microtube Holder

Catalog No. 02215400
Change view
Click to view available options
For Use With (Equipment):
Vortex mixer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
02215400 Vortex mixer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02215400 Supplier Fisherbrand™ Supplier No. 80863004

For use with Fisherbrand vortex mixers.

Also compatible with other manufacturers' models; contact your Fisher Scientific Customer Service Representative for details.

  • Mixes 1.5 to 2.0mL tubes
  • Requires insert retainer

Specifications

Holds 1.5 mL
Product Type Microtube Holder
Dimensions (L x W) 9 x 9 in. (229 x 229 mm)
Length (English) 9 in.
Length (Metric) 229 mm
Width (English) 9 in.
Width (Metric) 229 mm
For Use With (Equipment) Vortex mixer
No. of Positions 12