missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vortex Mixer Accessories: Foam Insert Set

Catalog No. 02215395
Change view
Click to view available options
Tube Size:
20 to 25 mm
9 to 13 mm
9 to 13 mm, 14 to 19 mm, 20 to 29 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tube Size
02215395 20 to 25 mm
02215393 9 to 13 mm
02215394 9 to 13 mm, 14 to 19 mm, 20 to 29 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02215395 Supplier Fisherbrand™ Supplier No. 80862995

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use with Fisherbrand vortex mixers.

Also compatible with other manufacturers' models; contact your Fisher Scientific Customer Service Representative for details.

Foam Insert Variety Pack

  • Includes foam inserts for the following: 9 to 13mm tube holder, 14 to 19mm tube holder, 20 to 29mm

Specifications

Tube Size 20 to 25 mm
Product Type Foam Insert Set
Material Foam
For Use With (Equipment) 20 to 25mm Tube of digital and analog mini vortex mixer