missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Ultrasonic Cleaners Beaker Rings

Catalog No. p-167927
Change view
Click to view available options
For Use With (Application):
400mL or 600mL beaker
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application)
1533551 400mL or 600mL beaker
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1533551 Supplier Fisherbrand™ Supplier No. 000 342 130
Only null left

Provides for use of small beakers within larger beakers.

  • For Models FS20, FS30 and FS60
  • Allows placement of smaller beakers in beaker covers

Specifications

Type Beaker Ring
For Use With (Equipment) Ultrasonic Cleaner Beaker
For Use With (Application) 400mL or 600mL beaker
Includes 400mL or 600mL beaker
Length (English) 3.25 in.
Length (Metric) 8.25 cm
Material Rubber
Weight (English) 0.05 lb.
Weight (Metric) 0.02 kg