missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Tubing Connectors and Adapters
Work in any tubing or vacuum system.
Supplier: Fisherbrand™ 227546/EMD
Description
- Excellent chemical and temperature resistance
- Serrated connecting surfaces to prevent tubing slippage
- Autoclavable Polypropylene
- Adapters allow for connecting different diameter tubing
Chemical Identifiers
| Autoclavable | |
| Used for any tubing or vacuum system | |
| 20 psi |
| Polypropylene | |
| White | |
| Tubing Connector |
Specifications
| Autoclavable | |
| Polypropylene | |
| 85 mm | |
| Used for any tubing or vacuum system | |
| 0.694 in. | |
| White | |
| Tubing Connector |
| 0.125 to 0.312 in. to 0.25 to 0.438 in. | |
| 3.348 in. | |
| 3 to 7.8mm | |
| 17.6 mm | |
| Straight-stepped | |
| 20 psi |