missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Workhorse™ Thermometer

Catalog No. 1464982
Change view
Click to view available options
Temperature Range (Metric):
-50°C to +1300°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
1464982 -50°C to +1300°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1464982
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Type-K probe, bench stand, 9V battery, and carrying case.

Provides sharp readout in dim and very bright light

Provides sharp readout in dim and very bright light. Fisher Scientific™ Traceable™ Workhorse Thermometer has a recessed front-panel-adjustable offset which allows user to adjust thermometer to a specific temperature, in-house calibration, or particular sensor for increased accuracy.

  • High-accuracy meter, wide temperature range
  • Long battery life (150 to 200 continuous hours)
  • HOLD button freezes display to capture current reading
  • Probe diameter: stem length: 3.12 in., overall length: 5 in.
  • Weight: 6 oz. (170g); cable length: 40 in.
  • Dimensions: 5.5L x 2.75W x 1.25 in.H (14 x 7 x 3cm)
  • Type-K range is -50 to +1300°C
  • Resolution is 0.1° between -50° and 200° and 1° elsewhere Accuracy is ±(1°C .75%) between 0° and 500°C; ±(1°C 1%) between 500° and 750°C; ±(1°C 2%) between 750° and 1000°C; ±(3°C 4%) between 1000° and 1200°C; ±2°C at -20°, ±3°C at -40° and ±4°C at -50°

Order Info

Compatible with all Type-K probes.

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Diameter (English) Probe 0.13 in.
Dimensions (L x W x H) 5.5 x 2.75 x 1.25 in. (14 x 7 x 3.17 cm)
For Use With (Application) Provides a sharp readout in dim and very bright light
Height (English) 1.25 in.
Height (Metric) 3.17 cm
Includes Type-K probe, bench stand, 9V battery and carrying case
Length (English) Probe 5 in.
Length (Metric) 140 mm
Length (Metric) Probe 12.5 cm
Material Plastic
Probe Type Type K Thermocouple
Resolution 0.1°C
Weight (English) 6 oz.
Weight (Metric) 170 g
Width (English) 2.75 in.
Product Type Digital Thermometer
Length (English) 5.5 in.
Max. Temperature (English) 2372°F
Max. Temperature (Metric) 1300°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +2372°F
Temperature Range (Metric) -50°C to +1300°C
Calibrated Yes
Accuracy ±1°C
Display Digital
Width (Metric) 7 cm
Show More Show Less