missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Waterproof/Shockproof Stopwatches

Catalog No. p-204119
Change view
Click to view available options
Includes:
Battery, Lanyard, Instructions
Battery, Lanyard, Instructions, Case
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
0666256 Battery, Lanyard, Instructions, Case
1464911 Battery, Lanyard, Instructions
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 0666256
Only null left

Includes

Two Year Silver Oxide battery, durable ABS Plastic case, lanyard, instructions

Digital Stopwatch. Choose from a waterproof/shockproof model or a water-/shock-resistant model.

Choose from a waterproof/shockproof model or a water-/shock-resistant model. Fisher Scientific™ Traceable™ Waterproof/Shockproof Stopwatches displays time-of-day to the second, AM/PM, date and day of the week and are ideal for lab or plant use.

Both units time to 24 hours. With single-action, time-in/time-out, cumulative split and continuous timing. Resolution is 0.01 second for the first 30 minutes; units then continue timing to 23 hours, 59 minutes, 59 seconds in 1-second increments.

  • Time-of-day alarm
  • Digits are 0.375 in. high
  • O-ring sealed with durable ABS plastic case
  • Unit 06-662-56 is waterproof to three atmospheres
  • Accuracy is 0.01%
  • Dimensions: 2.12L x 2.75W x 0.5 in.H (5.4 x 6 x 1.3 cm)
  • Net weight: 1 oz. (28g)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Product Type Water and Shock-resistant Stopwatch
Time Range 24 hr.
Alarms Time of day
Accuracy 0.0001
Resolution 0.01 sec.
Display LCD
Description Waterproof to three atmospheres
Material ABS Plastic Case
Battery Type 2 Year Silver Oxide
Dimensions (L x W x H) 2.12 x 2.37 x 0.5 in. (5.4 x 6 x 1.3 cm)
Length (English) 2.12 in.
Length (Metric) 5.4 cm
Width (English) 2.37 in.
Width (Metric) 6 cm
Height (English) 0.5 in.
Height (English) Display 0.375 in.
Height (Metric) 1.3 cm
Height (Metric) Display 0.95 cm
Weight (English) 1 oz.
Weight (Metric) 0.028 kg
Includes Battery, Lanyard, Instructions, Case
For Use With (Application) Ideal for lab or plant use
Certifications/Compliance ISO 17025, A2LA, NIST
Show More Show Less