Learn More
Fisherbrand™ Traceable™ Waterproof Food Thermometer with Holders, Food thermometer
Unique holder allows piercing probe to be positioned at any height while attached to beakers, cylinders, or vats
$91.06 - $104.31
Specifications
| Certifications/Compliance | NIST |
|---|---|
| Diameter (English) Probe | 0.14 in. |
| For Use With (Application) | Food labs, food processing, food preparation and brewing |
| Includes | Stainless Steel probe, probe holder, key chain and lanyard |
| Length (English) Probe | 3.5 in. |
Description
Unique holder allows piercing probe to be positioned at any height while attached to beakers, cylinders, or vats. With the touch of a key, Fisher Scientific™ Traceable™ Waterproof Food Thermometer displays the min. and max. temperatures over any period of time.
- Range is -50 to +300°C (-58 to +572°F)
- Resolution is 0.1° from -20 to +200° (1° otherwise)
- Accuracy is ±1.5°C or ±0.4°C at tested points for Ultra™ Model
- Size: stem length, 3.5 in.; stem diameter,0.14 in.; overall length, 7.25 in.
Certifications
Individually serial-numbered Traceable Certificate is provided from ISO 17025 calibration laboratory accredited by A2LA™. Indicates traceability to standards provided by NIST™ (National Institute of Standards and Technology).
Specifications
| NIST | |
| Food labs, food processing, food preparation and brewing | |
| 3.5 in. | |
| 8.8 cm | |
| 0.1°C | |
| 28.4 g | |
| 572°F | |
| -58°F | |
| -58°F to +572°F | |
| Yes | |
| 8 cm |
| 0.14 in. | |
| Stainless Steel probe, probe holder, key chain and lanyard | |
| 184 mm | |
| ABS Plastic | |
| 1 oz. | |
| 7.25 in. | |
| 300°C | |
| -50°C | |
| -50°C to +300°C | |
| Digital LCD |