missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Touch Tachometer

Catalog No. 024012
Change view
Click to view available options
Range:
10.000 to 99,999
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Range
024012 10.000 to 99,999
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 024012

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

9V battery

Simple contact operation with accurate readings.

Touch any rotating surface with the cone convex tip, funnel concave tip or speed wheel for results in two seconds.
  • Designed to measure centrifuges, pumps, rollers, shafts, gears, motors, and moving surfaces
  • Displays rpm from 10.000 to 99,999 with 0.001, 0.01, 0.1, or 1 resolution
  • Reports results in 3.0000 to 30,000 feet/min., 1.000 to 10,000 yards/min., 1.000 to 9999.9 meters/min. with resolution of 0.0001, 0.001, 0.01, 0.1 (depending on the revolutions displayed)
  • HOLD button freezes reading
  • Precision quartz crystal ensures stable, repeatable results
  • 0.50 in. (1.2cm) High LCD display can be read from 10 feet
  • Low-battery condition indicated
  • Impact-resistant ABS housing

Order Info

  • Dimensions: 4.75 x 1.75 x 1.25 in. (12 x 4 x 3cm)
  • Weight: 4 oz. (113g)

Certifications

Individually serial-numbered Traceable Certificate is provided indicating traceability to standards provided by NIST™.

Specifications

Product Type Tachometer
Includes 9 V battery
Display Type LCD
Weight (Metric) 113 g
Certifications/Compliance Individually serial-numbered Traceable Certificate is provided indicating traceability to +standards provided by NIST™.
Weight (English) 4 oz.
Range 10.000 to 99,999
Resolution 0.001, 0.01, 0.1, or 1
For Use With (Application) Measure centrifuges, pumps, rollers, shafts, gears, motors, and moving surfaces