missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Digital Three-Channel Alarm Timer with Triple-Line LCD

Catalog No. 066625
Change view
Click to view available options
Time Range:
99 hr. 59 min. 59 sec.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Time Range
066625 99 hr. 59 min. 59 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 066625
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

AAA alkaline battery for up to two years of use and chemical-resistant ABS plastic case.

Accuracy of 0.001%

Fisher Scientific™ Traceable™ Three-Channel Alarm Timer with Triple-Line LCD offers three-channel timing with individual or simultaneous start.

  • Three-line display
  • One-second resolution
  • “Thru-zero” function counts down, alarms and counts up
  • Counts down and up simultaneously
  • Time-out mode
  • Memory recall automatically returns to preset time
  • Alarm volume is adjustable
  • Visual and audible alarm operates for one minute or continuously
  • Time-of-day clock with AM/PM indicators
  • Four rubber feet keep instrument off wet bench
  • LCD is 0.75 in.H (9.5mm)
  • Timing range: 99 hours, 59 minutes, 59 seconds to 1 second
  • Stopwatch: 1 second to 99 hours, 59 minutes, 59 seconds
  • Accuracy: 0.001%

Order Info

Net weight: 3 oz. (85g)

Certifications

Individually serial-numbered Traceable Certificate provided from an ISO 17025 calibration laboratory accredited by A2LA™ indicates traceability to standards provided by NIST™.

Specifications

Product Type Handheld/Benchtop Timer
Time Range 99 hr. 59 min. 59 sec.
Alarms Audible/Visible
Accuracy 1e-005
Resolution 1 sec.
Display LCD
Dimensions (L x W x H) 1 x 3 x 3.25 in. (2.54 x 7.62 x 8.22 cm)
Length (English) 1 in.
Length (Metric) 2.54 cm
Width (English) 3 in.
Width (Metric) 7.62 cm
Height (English) 3.25 in.
Height (Metric) 8.22 cm
Weight (English) 3 oz.
Weight (Metric) 85.04 g
Includes AAA alkaline battery for up to +two years of use and chemical-resistant ABS plastic case.
Certifications/Compliance ISO 17025, A2LA, NIST
Show More Show Less