missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Thermometer with Recorder Output

Catalog No. 1507838
Change view
Click to view available options
Temperature Range (Metric):
-50°C to +1300°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
1507838 -50°C to +1300°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1507838
Only null left

Traceable™ Thermometer with Recorder Output ideal for monitoring chambers, cleanrooms, food processing, laboratories, and all temperature-sensitive manufacturing operations.

  • Range is -50° to +1300°C and -58° to +1999°F with an accuracy of ±0.3% of the reading plus 1°C
  • Included Probe Range: -40°C to 250°C continuous or 300°C short-term
  • Resolution is 0.1° from -50° to ퟟ.9° and 1° for all other readings
  • MAXIMUM button captures highest reading
  • HOLD button freezes display to capture current reading
  • Portable, measures 2.75 L x 5.25 W x 1.25 in. H (7 x 13 x 3 cm)

Order Info

Uses all Type-K thermocouple probes. For accessory stainless-steel Type-K probe with handle, see 15-078-2B.

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Dimensions (L x W x H) 2.75 x 5.25 x 1.25 in. (7 x 13 x 3.17 cm)
For Use With (Application) Monitoring chambers, cleanrooms, food processing, laboratories and all temperature-sensitive manufacturing operations
Height (English) 1.25 in.
Height (Metric) 3.17 cm
Includes 9 V Battery, Recorder Output Jack, Type-K Beaded Probe with 4 ft. long (1.2 m) cable (for replacement, order 15-077-45)
Length (English) Cable 36 in.
Length (Metric) 70 mm
Length (Metric) Cable 91.44 cm
Material Plastic
Probe Type Type K
Resolution 1°C
Weight (English) 5.5 oz.
Weight (Metric) 155.92 g
Width (English) 5.25 in.
Product Type Digital Thermometer
Length (English) 2.75 in.
Max. Temperature (English) 2000°F
Max. Temperature (Metric) 1300°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +1999°F
Temperature Range (Metric) -50°C to +1300°C
Calibrated Yes
For Use With (Equipment) Monitoring Chambers
Battery Type 9 V
Accuracy 1°C
Display Digital LCD
Width (Metric) 13 cm
Show More Show Less